Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883929 PUSH IN SINGLE BANJO-4MM-G1/8IN
MECALINE 883929 PUSH IN SINGLE BANJO-4MM-G1/8IN
MALE PARALLEL BANJO PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883929
rubix:
216A1952
ean:
3660338373268
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883929 PUSH IN SINGLE BANJO-4MM-G1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
G1/8
''
Metric exterior tube diameter
4
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.78
excl. VAT
/
Each
£
4.54
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SMC KQ2H12-U02N ONE-TOUCH FITTING
SMC KQ2L12-U04A ONE-TOUCH FITTING
SMC KQ2H06-G01A1 ONE-TOUCH FITTING
AVENTICS 2122210140
MECALINE 883893 PUSH IN TO STEM ELBOW-8MM-8MM
LEGRIS LF3600 BRASS FITTING 3693 06 10
SMC KQ2Y08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
SMC KQ2T06-01NS1 ONE-TOUCH FITTING
MECALINE 842928 MALE TEE MM 10 G1/2IN
SMC KQ2V06-02NS ONE-TOUCH FITTING
MECALINE 853255 MALE TEE 4-R1/4IN
SMC KQ2H04-01AS BRASS FITTING R RC 1/8 MALE THREAD I 4 TUBE
CAMOZZI ELBOW FITTING 75228-1/4
SMC KQ2H12-03S FITTING
MECALINE 883836 PUSH IN FEMALE STUD-6MM-G1/4IN