MECALINE 842928 MALE TEE MM 10 G1/2IN


PARALLEL tee coupler STAINLESS STEEL

References
mecaline:842928
rubix:216A1831
ean:3660338062582
PARALLEL MALE TEE Exterior tube diameter mm 10
brand logo
Technical specifications
Connection 110
Connection 2G1/2
See all Specifications

Product details : MECALINE 842928 MALE TEE MM 10 G1/2IN


Mecaline Cylindrical BSPP TEE thread.
Orientable.

Technical specifications


Attributes
Connection 110
Connection 2G1/2
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 78.35 excl. VAT
/ Each
£ 94.02 incl. VAT
  • Usually arrives within 14 working days