MECALINE MALE BANJO 8 G1/4 853149
MALE PARALLEL BANJO PUSH-IN FITTING TECHNOPOLYMER
See technical informationSee documentsReferences
Mecaline:853149
Rubix:214A5311
EAN:3660338093241


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g 1/4 in |
| Connection 2 | 8 mm |
Documents
Product details : MECALINE MALE BANJO 8 G1/4 853149
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g 1/4 in |
| Connection 2 | 8 mm |
| Material | polymer (body) |
| Connecting diameter | g 1/4 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g 1/4 inx8 mm |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- In stock: Next day delivery