Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE BANJO 12 G3/8IN 858796
MECALINE MALE BANJO 12 G3/8IN 858796
MALE PARALLEL BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858796
rubix:
214A5318
ean:
3660338138669
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE BANJO 12 G3/8IN 858796
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
G3/8
''
Metric exterior tube diameter
12
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.63
excl. VAT
/
Each
£
5.56
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
SMC KQ2Y12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
MECALINE 840617 BANJO HOUSING 8-1/4 B
SMC KQ2L ELBOW THREADED 1/4MALE ONE TOUCH PUSH FIT TUBE 4MM BSPT
MECALINE 883955 PUSH IN SWIVEL T-12MM-G3/8IN
SMC KQ2H16-03AS BRASS FITTING R RC 3/8 MALE THREAD I 16 TUBE
SMC KQ2H08-U03A ONE-TOUCH FITTING
MECALINE MALE BANJO 10 G1/2IN 858795
SMC KQ2V04-M5A ONE-TOUCH FITTING
AVENTICS 2122012140
MECALINE 858889 BRANCH TEE MM 4 M6
MECALINE 883993 PUSH IN SWIVEL ELBOW-4MM-1/4 PTFE SEAL
SMC KQ2S06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
LEGRIS LF3000 FITTING 3193 06 10
AVENTICS R412005275
LEGRIS LF3600 BRASS FITTING 3609 08 13