Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883955 PUSH IN SWIVEL T-12MM-G3/8IN
MECALINE 883955 PUSH IN SWIVEL T-12MM-G3/8IN
SWIVEL MALE TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883955
rubix:
216A1076
ean:
3660338373497
Technical specifications
Connection 1
12
Connection 2
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883955 PUSH IN SWIVEL T-12MM-G3/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
12
Connection 2
G3/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.79
excl. VAT
/
Each
£
11.75
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
LEGRIS LF 3000 FITTING 3108 10 21
CAMOZZI MALE STUD S6510-8-1/4
MECALINE PUSH IN SWIVEL ELBOW-4MM-G1/8IN 883860
MECALINE 883930 PUSH IN SINGLE BANJO-6MM-G1/8IN
MECALINE 883966 PUSH IN FIXED MALE 90-8MM-G1/4IN
MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/8IN 883865
LEGRIS LF3000 FITTING 3114 08 17
SMC KQ2S06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC KQ2T16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
PARKER PARKRIMP-FITTING 1B248-16-12
FESTO 19540 BARBED Y-CONNECTOR Y-PK-2
LEGRIS LF3000 FITTING 3169 06 10
MECALINE 883835 PUSH IN FEMALE STUD-6MM-G1/8IN
FESTO 132981 PUSH-IN CONNECTOR QS-12H-6
MECALINE 840563 MALE TEE 10-R1/4IN