MECALINE 840640 BANJO FITTING 6-1/8 B
MALE PARALLEL DOUBLE BANJO PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:840640
Rubix:216A1458
EAN:3660338060892


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | 1/8 |
Documents
Product details : MECALINE 840640 BANJO FITTING 6-1/8 B
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | 6 |
| Connection 2 | 1/8 |
| Material | nickel-plated brass |
| Connecting diameter | g1/8 '' |
| Metric exterior tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Usually arrives within 14 working days