FESTO 30492 BARBED T-FITTING TCN-M3-PK-2


Barb T-Fitting

References
festo:TCN-M3-PK-2
rubix:122A9733
manufacturer :30492
ean:4052568022679
TCN-M3-PK-2 Barbed T-fitting
brand logo
Technical specifications
MaterialDie-Cast Zinc (Housing);High-Alloy Steel (Housing)
See all Specifications

Product details : FESTO 30492 BARBED T-FITTING TCN-M3-PK-2


Barbed T-fitting TCN-M3-PK-2 For plastic tubing PAN, PUN, PP, PU, PR, with sealing ring, rotatable. Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)

Technical specifications


Attributes
Logistic Weight2,23 g
MaterialDie-Cast Zinc (Housing);High-Alloy Steel (Housing)
Connection 22
Show UNSPSC/ECL@SS
£ 83.90 excl. VAT
/ 10 pieces
£ 100.68 incl. VAT
  • Delivery usually within ( 11 ) days