References
Festo:CRQS-3/8-12
Rubix:117A1647
Manufacturer :162867
EAN:4052568072698

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 162867 PUSH-IN FITTING CRQS-3/8-12
Push-in fitting CRQS-3/8-12 male thread with external Hexagon. Size=Standard, Nominal size=7,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x25x25 mm |
|---|---|
| Logistic Weight | 38,6 g |
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 75.28 excl. VAT
/ Each
£ 90.34 incl. VAT
- Delivery usually within ( 8 ) days