References
Superseded Ref:853269
Mecaline:853133
Rubix:216A1841
EAN:3660338093098

Documents
Product details : MECALINE 853133 MALE TEE MM 4-G1/8
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 1.97 excl. VAT
/ Each
£ 2.36 incl. VAT
- In stock: Next day delivery
