FESTO 133050 PUSH-IN FITTING NPQP-D-R12-Q12-FD

Push-in fitting, resistant to media NPQP

See technical informationSee documents
References
Festo:NPQP-D-R12-Q12-FD
Rubix:116A8389
Manufacturer :133050
EAN:4052568029333
NPQP-D-R12-Q12-FD Push-in fitting
Technical specifications
Materialpp (housing);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
See all Specifications
Documents

Product details : FESTO 133050 PUSH-IN FITTING NPQP-D-R12-Q12-FD


Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.

Strengths

  • Polypropylene
  • Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
  • For use with extreme media influences
  • Food grade see www.festo.com/certificates/NPQP
  • Operating medium: compressed air, vacuum
  • Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x20x20 mm
Logistic Weight12,82 g
Materialpp (housing);high alloy stainless steel (tube retaining claw)
Connection 1r 1/2
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
  • Delivery usually within ( 2 ) days