FESTO 160506 PUSH-IN FITTING QS-V0-3/8-8


Push-in Fitting

References
festo:QS-V0-3/8-8
rubix:124A7844
manufacturer :160506
ean:4052568035556
QS-V0-3/8-8 Push-in fitting
brand logo
Technical specifications
MaterialPBT-Reinforced (Housing);Brass (Screwed Trunnion)
Connection 1R 3/8
See all Specifications

Product details : FESTO 160506 PUSH-IN FITTING QS-V0-3/8-8


Push-in fitting QS-V0-3/8-8 male thread with external Hexagon. Nominal size=5 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight25 g
MaterialPBT-Reinforced (Housing);Brass (Screwed Trunnion)
Connection 1R 3/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 77.60 excl. VAT
/ 10 pieces
£ 93.12 incl. VAT
  • Delivery usually within ( 11 ) days