SMC KQ2U07-99A ONE-TOUCH FITTING


Plug-In "Y" - KQ2U*-99

References
smc:00986355
rubix:228A7370
brand logo
brand logo
Technical specifications
MaterialC3604, PBT, PP
Connection 11/4 in
See all Specifications

Product details : SMC KQ2U07-99A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material Applicable tubing from Ø 2 to Ø 16 Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2 Operating pressure range: -100 kPa to 1 MPa Fluid temperature: -5 to 60 °C, water: 0 to 40 °C With sealant.

Strengths

Plug-in "Y". Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16. Same diameter rod.

Technical specifications


Attributes
MaterialC3604, PBT, PP
Connection 11/4 in
ProfileKQ2
Connection 21/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
  • Delivery usually within ( 19 ) days