MECALINE 840796 MALE STRAIGHT FITTING NSF 10-G3/8IN


MALE PARALLEL STRAIGHT PUSH-IN FITTING WITH FKM SEAL - NSF

References
mecaline:840796
rubix:216A1807
ean:3660338061059
PARALLEL MALE STRAIGHT FITTING NSF Execution Cylindrical D.10-3/8
brand logo
Technical specifications
Connection 1G3/8
Connection 210
See all Specifications

Product details : MECALINE 840796 MALE STRAIGHT FITTING NSF 10-G3/8IN


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 1G3/8
Connection 210
Type of threadingCylindrical
MaterialNickel-plated brass
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
  • In stock: Next day delivery