MECALINE MALE 90 ELBOW 10-G1/2IN 853236
PARALLEL MALE 90° ELBOW COMPACT
See technical informationSee documentsReferences
Superseded Ref:853100
Mecaline:853236
Rubix:208A5099
EAN:3660338093999


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 10 |
Documents
Product details : MECALINE MALE 90 ELBOW 10-G1/2IN 853236
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/2 |
| Connection 2 | 10 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- In stock: Next day delivery