MECALINE 842925 MALE TEE MM 8 G1/4IN


PARALLEL tee coupler STAINLESS STEEL

References
mecaline:842925
rubix:216A1853
ean:3660338062551
PARALLEL MALE TEE Exterior tube diameter mm 8
brand logo
Technical specifications
Connection 18
Connection 2G1/4
See all Specifications

Product details : MECALINE 842925 MALE TEE MM 8 G1/4IN


Mecaline Cylindrical BSPP TEE thread.
Orientable.

Technical specifications


Attributes
Connection 18
Connection 2G1/4
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 50.73 excl. VAT
/ Each
£ 60.88 incl. VAT
  • Usually arrives within 14 working days