MECALINE MALE STRAIGHT FITTING ROUND M5 X 4MM 840512
MALE PARALLEL STRAIGHT PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:840512
Rubix:216A1815
EAN:3660338059384

Documents
Product details : MECALINE MALE STRAIGHT FITTING ROUND M5 X 4MM 840512
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 4 |
| Material | nickel-plated brass |
| Metric exterior tube diameter | 4 mm |
| Threading | m5 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- Usually arrives within 14 working days
