MECALINE 884286 SS SWIVEL MALE ELBOW OD 4-1/8G


STAINLESS STEEL SWIVEL MALE PARALLEL ELBOW FITTING WITH FKM SEAL

References
mecaline:884286
rubix:253A0472
ean:3660338377150
brand logo
brand logo
Technical specifications
Connection 1G1/8
Connection 24
See all Specifications

Product details : MECALINE 884286 SS SWIVEL MALE ELBOW OD 4-1/8G


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 1G1/8
Connection 24
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 23.54 excl. VAT
/ Each
£ 28.25 incl. VAT
  • In stock: Next day delivery