Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE STRT FIT EX ROUND M5 X 6MM 840514
MECALINE MALE STRT FIT EX ROUND M5 X 6MM 840514
MALE PARALLEL STRAIGHT PUSH-IN FITTING
References
mecaline:
840514
rubix:
216A1816
ean:
3660338059407
Technical specifications
Connection 1
M5
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE STRT FIT EX ROUND M5 X 6MM 840514
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
M5
Connection 2
6
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.05
excl. VAT
/
Each
£
2.46
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MECALINE 853257 MALE TEE 6-R1/4IN
LEGRIS LF3000 FITTING 3193 04 10
SMC KQ2L08-03NS NICKEL PLATED BRASS FITTING 3/8 MALE THREAD I 8 TUBE
SMC KQ2L05-01AS BRASS FITTING 1/8 MALE THREAD I 3/16 TUBE
PARKER PARKRIMP-FITTING 1J748-16-12
SMC KXL08-02S FITTING
SMC KQ2H03-35AS
MECALINE 853063 FEMALE STRAIGHT FITTING MM 8-3/8IN
MECALINE MALE 90ELBOW 12-R1/2IN 853223
AVENTICS 2122008140 QR1-S STANDARD SERIES CONNECTOR
AVENTICS 2122310380
AVENTICS R412004906
MECALINE 883876 PUSH IN LONG SWIVEL 90-8MM-G1/8IN
MECALINE 842872 STRAIGHT FITTING 8-G1/8IN
SMC KQ2H08-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I8TUBE