MECALINE 869659 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/4
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationReferences
Superseded Ref:786255
Mecaline:869659
Rubix:208A5346
EAN:3660338233647

Product details : MECALINE 869659 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- Usually arrives within 14 working days
