Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859265 SINGLE BANJO 6/4-1/8
MECALINE 859265 SINGLE BANJO 6/4-1/8
SINGLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859265
rubix:
216A2403
ean:
3660338142888
Technical specifications
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859265 SINGLE BANJO 6/4-1/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.44
excl. VAT
/
Each
£
4.13
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE MALE ELBOW 10-R1/2IN859517
MECALINE 859021 OLIVE 18 L
MECALINE 859639 ADAPTER -14-G1/2IN
MECALINE 859177 FEMALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE 859654 REDUCER 6-4
MECALINE 859475 BRANCH FITTING 10-R1/4IN
MECALINE 859134 NON-ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
SMC KFV12N-04-X2 INSERT FITTING
SMC KFG2L0403-01S INSERT FITTING
MECALINE 869375 NON ORIENTABLE ELBOW 6X4-R1/8IN
SMC KFG2H0403-01S INSERT FITTING
NORGREN 36053013 STR M ADAPTER
MECALINE 858598 MALE TEE 8X6 8X6-R1/8IN
MECALINE 859427 BANJO FITTING 8-G 3/8IN
SMC KFG2T0403-01S INSERT FITTING