Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
MALE TAPER STRAIGHT PUSH-ON FITTING
References
mecaline:
869362
rubix:
216A2447
ean:
3660338231063
Technical specifications
Connecting diameter
r3/8 ''
Material
nickel-plated brass
Connecting diameter 2
12 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
r3/8 ''
Material
nickel-plated brass
Connecting diameter 2
12 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859471 BRANCH FITTING 6-R1/4IN
NORGREN 36050110 22MM OD TUB SLEEVE UNIVERSAL
MECALINE 869393 STRAIGHT MALE FITTING 6- R1/8IN
MECALINE 859249 FITTING BRANCH 5/3-R1/8IN
MECALINE 859396 TEE FITTING 8-R1/4IN
MECALINE 9241923 MALE ELBOW 6-R1/8IN859510
MECALINE 859524 MALE ELBOW 16-R1/2IN
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
MECALINE 859119 MALE STRAIGHT FITTING 10/8-G1/2IN
MECALINE 859055 PLUG 14
MECALINE 859493 FEMALE TEE FITTING 15-1/2
NORGREN 36053021 STR M ADAPTER
SMC KFG2L1613-04S INSERT FITTING
MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN