MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN
MALE TAPER ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:858590
Rubix:216A2325
EAN:3660338136603

Documents
Product details : MECALINE 858590 NON ORIENTABLE ELBOW 15X12.5 R1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 15 mm |
| Material | nickel-plated brass |
| Type of threading | conical |
Show UNSPSC/ECL@SS
£ 6.78 excl. VAT
/ Each
£ 8.14 incl. VAT
- Usually arrives within 14 working days
