References
SMC:LQ3R5A-MN
Rubix:2605110

Documents
Product details : SMC LQ3R5A-MN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Material | pfa |
| Connection 1 | 3/8 |
| Profile | lq3r-m |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 84.74 excl. VAT
/ Each
£ 101.69 incl. VAT
- Delivery usually within ( 30 ) days