Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883984 PUSH IN MALE STUD-10MM-3/8 PTFE SEAL
MECALINE 883984 PUSH IN MALE STUD-10MM-3/8 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883984
rubix:
216A3517
ean:
3660338373756
Technical specifications
Connection 1
G3/8
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883984 PUSH IN MALE STUD-10MM-3/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
10
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.01
excl. VAT
/
Each
£
4.81
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2L23-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 3.2 TUBE
SMC KQ2L07-U01A ONE-TOUCH FITTING
MECALINE 853257 MALE TEE 6-R1/4IN
SMC KQ2S02-M3G ONE-TOUCH FITTING
MECALINE 858714 MALE STRAIGHT FITTING 16-R3/8IN
SMC KQ2H23-M3G ONE-TOUCH FITTING
SMC KQ2T10-03NS ONE TOUCH FITTING
MECALINE 883994 PUSH IN SWIVEL ELBOW-6MM-1/8 PTFE SEAL
AVENTICS 1823391649
SMC KQ2S12-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 12 TUBE
LEGRIS LF 3000 FITTING 3109 12 13
SMC KQ2V06-M5A1 ONE-TOUCH FITTING
MECALINE 884005 PUSH IN SWIVEL ELBOW-12MM-3/8 PTFE SEAL
AVENTICS R412005211
MECALINE 883925 MICRO PUSH IN-BANJO 3MM-M3