Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883974 PUSH IN MALE STUD-5MM-1/8 PTFE SEAL
MECALINE 883974 PUSH IN MALE STUD-5MM-1/8 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883974
rubix:
216A1061
ean:
3660338373657
Technical specifications
Connection 1
G1/8
Connection 2
5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883974 PUSH IN MALE STUD-5MM-1/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
5
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.01
excl. VAT
/
Each
£
2.41
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE MALE 90ELBOW 12-G3/8IN 853102
LEGRIS LF3600 BRASS FITTING 3693 06 13
AVENTICS 1823391889
MECALINE 840605 BANJO HOUSING 6-1/8 A
LEGRIS LF 3000 FITTING 3109 10 13
MECALINE 885024 STAINLESS STEEL SWIVEL MALE TEE 8-R1/8IN
MECALINE MALE 90ELBOW 6-M5 853092
SMC KXH06-02S FITTING
MECALINE 883949 PUSH IN SWIVEL T-4MM-G1/8IN PTFE SEAL
MECALINE 883985 PUSH IN MALE STUD-10MM-1/2 PTFE SEAL
SMC KQG2P-10 PLUG
SMC KXH12-03S ROTARY CONN
SMC KQ2Y10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
SMC KXH12-04S FITTING
AVENTICS R412004907