Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
PARKER EO-MALE-STUD-CONN GE22LR1EDCF
Male stud high pressure hydraulic tube fitting
References
parker hannifin:
GE22LR1EDCF
rubix:
154A6817
Technical specifications
Material
Steel
Connecting diameter
22 mm
Product details
Technical specifications
Product details : PARKER EO-MALE-STUD-CONN GE22LR1EDCF
EO-PSR fittings produce high pressure, leak-free tube connections and components in hydraulic systems. The main feature of EO-PSR (acc. DIN 3861, DIN 2353) is the controlled progressive bite into the tube, due to a unique geometry.
Technical specifications
Attributes
Material
Steel
Connecting diameter
22 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
36.26
excl. VAT
/
Each
Ā£
43.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859501 ELBOW UNION 10MM
MECALINE 869389 UNION TEE -10X8
MECALINE 858611 STRAIGHT UNION 14 EQUAL
SMC KFG2T1008-00 INSERT FITTING
MECALINE 859445 TEE UNION 18MM
MECALINE STRAIGHT UNION 6859548
MECALINE 869370 STRAIGHT UNION8X6
MECALINE 869407 STRAIGHT UNION 12
MECALINE 859500 ELBOW UNION 8MM
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE TEE UNION 16MM 859444
PARKER EO-UNION G16SCF
MECALINE 869420 ELBOW UNION 4 EQUAL
SMC KFG2T1613-00 INSERT FITTING
SMC KFG2T1075-00 INSERT FITTING