Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 859500 ELBOW UNION 8MM
MECALINE 859500 ELBOW UNION 8MM
UNION ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859500
rubix:
216A2537
ean:
3660338145025
Technical specifications
Material
brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859500 ELBOW UNION 8MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
brass
Connecting diameter
8 mm
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
5.49
excl. VAT
/
Each
Ā£
6.59
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859205 BULKHEAD UNION 10/8-6/8
MECALINE 869383 UNION ELBOW 6X4
MECALINE 859504 ELBOW UNION 15MM
MECALINE 859206 BULKHEAD UNION 10/8-8/8
MECALINE 869371 STRAIGHT UNION10X8
MECALINE 859432 INTERNAL BUSHING 14/12
LEGRIS BRS COMPRESN FITTING 0106 10 00
MECALINE 859498 ELBOW UNION 4MM
MECALINE TEE UNION 10MM 859441
MECALINE 869385 UNION ELBOW 10X8
SMC KFH12N-00-X2 INSERT FITTING
MECALINE 869370 STRAIGHT UNION8X6
MECALINE 859561 BULKHEAD STRAIGHT FITTING 10
SMC KFG2T1210-00 INSERT FITTING
LEGRIS TUBE FERRULE 1827 08 00