Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 858611 STRAIGHT UNION 14 EQUAL
MECALINE 858611 STRAIGHT UNION 14 EQUAL
UNION STRAIGHT COMPRESSION FITTING
References
mecaline:
858611
rubix:
216A2712
ean:
3660338136818
Technical specifications
Material
nickel-plated brass body
Connecting diameter
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858611 STRAIGHT UNION 14 EQUAL
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
nickel-plated brass body
Connecting diameter
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
11.54
excl. VAT
/
Each
Ā£
13.85
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE STRAIGHT UNION 10859550
SMC KFT10U-00 INSERT FITTING
MECALINE 858592 UNION ELBOW 5X3
MECALINE INTERNAL BUSHING 8/6 859025
CAMOZZI BULKHEAD FITTING 1250-8
PARKER EO-SWIVEL-UNION GZ16SCF
SMC DT12-03 FITTING
SMC KFG2T0425-00 INSERT FITTING
SMC KFE08N-00 INSERT FITTING
MECALINE TEE UNION 16MM 859444
MECALINE 859207 BULKHEAD UNION 12/8
SMC KFG2T1209-00 INSERT FITTING
SMC KFE06-00-X2 INSERT FITTING
MECALINE 859203 BULKHEAD UNION 8/6-6/8
SMC KFT10N-00-X2 INSERT FITTING