MECALINE 859501 ELBOW UNION 10MM
UNION ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859501
Rubix:216A2521
EAN:3660338145032
Documents
Product details : MECALINE 859501 ELBOW UNION 10MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connecting diameter | 10 mm |
| Connecting diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- In stock: Next day delivery

