Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE 869389 UNION TEE -10X8
MECALINE 869389 UNION TEE -10X8
UNION TEE PUSH-ON FITTING
References
mecaline:
869389
rubix:
216A2475
ean:
3660338231292
Technical specifications
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869389 UNION TEE -10X8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Connecting diameter
10 mm
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.33
excl. VAT
/
Each
£
10.00
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859558 BULKHEAD STRAIGHT FITTING 4 M8X1
MECALINE 858592 UNION ELBOW 5X3
MECALINE 859500 ELBOW UNION 8MM
MECALINE 859434 INTERNAL BUSHING 15/12 5
SMC KFE06-00-X2 INSERT FITTING
PARKER EO-SWIVEL-UNION GZ22LCF
MECALINE INTERNAL BUSHING 4/2 859023
MECALINE 869407 STRAIGHT UNION 12
MECALINE 859206 BULKHEAD UNION 10/8-8/8
SMC DT12-03 FITTING
SMC KFG2T1613-00 INSERT FITTING
MECALINE INTERNAL BUSHING 8/6 859025
MECALINE 858621 ELBOW UNION 16 NICKEL-PLATED BRASS
MECALINE 858579 STRAIGHT UNION 15X12 5
MECALINE 869661 TEE UNION 4