Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression unions tube-tube
Compression Union - Tube to Tube
MECALINE STRAIGHT UNION 6859548
MECALINE STRAIGHT UNION 6859548
UNION STRAIGHT BRASS COMPRESSION FITTING
References
mecaline:
859548
rubix:
214A5366
ean:
3660338145476
Technical specifications
Material
Brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STRAIGHT UNION 6859548
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Material
Brass
Connecting diameter
6 mm
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.58
excl. VAT
/
Each
Ā£
4.30
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 858595 UNION ELBOW 15X12 5
MECALINE 859198 BULKHEAD UNION 4/8
MECALINE 859203 BULKHEAD UNION 8/6-6/8
MECALINE 859204 BULKHEAD UNION 10/8
LEGRIS BRS COMPRESN FITTING 0106 10 00
AVENTICS 1829202004
MECALINE 869661 TEE UNION 4
MECALINE 869384 UNION ELBOW 8X6
PARKER EO-SWIVEL-UNION GZ22LCF
SMC KFT06-00-X2 INSERT EQUAL TEE 6MM
MECALINE 858683 TEE UNION 14
MECALINE INTERNAL BUSHING 6/4 859024
MECALINE 869662 TEE UNION 6
MECALINE TEE UNION 12MM 859442
PARKER EO-SWIVEL-UNION GZ25SCF