Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858805 MALE BANJO FITTING MM 8 -R1/4
MECALINE 858805 MALE BANJO FITTING MM 8 -R1/4
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858805
rubix:
216A1744
ean:
3660338138751
Product details
Technical specifications
Product details : MECALINE 858805 MALE BANJO FITTING MM 8 -R1/4
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Conical
Connecting diameter
R1/4
''
Metric exterior tube diameter
8
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
MECALINE MALE 90 ELBOW 4-G1/8IN 853226
SMC KQ2H07-02NS ONE-TOUCH FITTING
SMC KQ2L04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 840608 BANJO HOUSING 8-3/8
AVENTICS 1823391713
AVENTICS 1823391645
LEGRIS LF 3000 FITTING 3109 04 13
SMC KQ2L TEE THREADED 3/8ONE TOUCH PUSH FIT EQUAL 8MM
SMC KQ2S04-01S FITTING
LEGRIS LF3000 FITTING 3101 14 17
MECALINE 842872 STRAIGHT FITTING 8-G1/8IN
MECALINE 840580 ORIENTABLE BRANCH FITTING 4-G1/8IN
AVENTICS 1823391821
SMC KQ2V08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
NORGREN S02250628 PFIT-S 6MM-G1/4 STR ADAPT