MECALINE 858815 MALE BANJO FITTING MM 12 - R1/2
MALE TAPER BANJO PUSH-IN FITTING TECHNOPOLYMER
See technical informationReferences
Mecaline:858815
Rubix:216A1734
EAN:3660338138850

Product details : MECALINE 858815 MALE BANJO FITTING MM 12 - R1/2
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Material | polymer body |
| Connecting diameter | r1/2 '' |
| Metric exterior tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
- Usually arrives within 14 working days
