Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN
MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
858679
rubix:
214A5324
ean:
3660338137495
Technical specifications
Connecting diameter
g1/4 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Product details
Technical specifications
Product details : MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
g1/4 ''
Material
nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
NORGREN 36050104 TUB SLEEVE UNIVERSAL
MECALINE 859491 FEMALE TEE FITTING 12-1/2
MECALINE 859231 FEMALE ELBOW 8/6-G1/8IN
MECALINE 859114 MALE STRAIGHT FITTING 8/6-G3/8IN
MECALINE 869676 OLIVE 10
MECALINE 859645 BANJO FITTING MALE ADJUSTABLE 8-G1/4IN
MECALINE 859457 TEE FITTING 10-R1/2IN
MECALINE 859394 TEE FITTING 6-R1/4IN
MECALINE 859118 MALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE MALE FITTING WITH SPIRAL 8/6-R1/8IN
MECALINE 859634 ADAPTER -8-G1/4IN
MECALINE 859134 NON-ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE 859286 DOUBLE BANJO 6/4-1/8
MECALINE 859214 ORIENTABLE ELBOW 4/2 7- R1/8IN
MECALINE 859650 BANJO FITTING MALE ADJUSTABLE 14-G3/8IN