MECALINE 859276 SINGLE BANJO 10/8-3/8
SINGLE BANJO BODY PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859276
Rubix:216A2397
EAN:3660338142994

Documents
Product details : MECALINE 859276 SINGLE BANJO 10/8-3/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | 3/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Usually arrives within 14 working days
