MECALINE 869380 NON ORIENTABLE ELBOW 10X8-R3/8IN
MALE TAPER ELBOW PUSH-ON FITTING
See technical informationSee documentsReferences
Superseded Ref:734334
Mecaline:869380
Rubix:216A2322
EAN:3660338231223

Documents
Product details : MECALINE 869380 NON ORIENTABLE ELBOW 10X8-R3/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r3/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
| Type of threading | conical |
Show UNSPSC/ECL@SS
£ 6.35 excl. VAT
/ Each
£ 7.62 incl. VAT
- In stock: Next day delivery
