MECALINE 859474 BRANCH FITTING 8 R3/8IN


MALE TAPER RUN-TEE BRASS COMPRESSION FITTING

References
mecaline:859474
rubix:216A2440
ean:3660338144783
0
brand logo
Technical specifications
Connecting diameterr3/8 ''
Materialbrass
Connecting diameter 28 mm

Product details : MECALINE 859474 BRANCH FITTING 8 R3/8IN


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterr3/8 ''
Materialbrass
Connecting diameter 28 mm
Show UNSPSC/ECL@SS
Ā£ 6.75 excl. VAT
/ Each
Ā£ 8.10 incl. VAT
  • Usually arrives within 14 working days