MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8

FEMALE STRAIGHT BRASS COMPRESSION FITTING

See technical informationSee documents
References
Mecaline:859604
Rubix:216A2579
EAN:3660338145995
FEMALE STRAIGHT FITTING  6-1/8
Technical specifications
Connecting diameterg1/8 ''
Connecting diameter 26 mm
See all Specifications
Documents

Product details : MECALINE 859604 FEMALE STRAIGHT FITTING 6-1/8


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterg1/8 ''
Connecting diameter 26 mm
Materialbrass
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • In stock: Next day delivery