PARKER F3BPL4/6-1/8 STUD FITTING 4X6 MALE 1/8IN BSPT


Metalic and Polymer Spigot Fittings - PL, EV, EK and MV series

References
parker hannifin:F3BPL4/6-1/8
rubix:389A6899
ean:0886357106387
brand logo
brand logo
Technical specifications
Connecting diameterR 1/8 in
MaterialNickel-Plated Brass
See all Specifications

Product details : PARKER F3BPL4/6-1/8 STUD FITTING 4X6 MALE 1/8IN BSPT


This range of Parker Legris has a sealing system which guarantees excellent sealing and full flow.

PL fittings for flexible tubing are fully re-usable. They provide excellent compatibility with a wide variety of fluids.

Features/Benefits:

- Rapid Assembly

• Nut design allows hand tightening with soft tubing (PU, Pe etc.)
• Quick to assemble and disassemble
• Compatible with all flexible tubes of hardness up to 90 shore A (polyurethane, polyamide, polyethylene, fluoropolymers, etc.)
• Mechanical stop on the body to prevent overtightening

- Performance

• Special spigot design ensures full flow and excellent tensile performance
• Reliable direct sealing system without the use of a seal or olive
• Low and medium pressure
• Nickel-plated for increased corrosion resistance


Markets:

• Food and Beverage
• Coating / Ink / Paint
• Miscellaneous Manufacturing
• Industrial Chemical Processing
• Lab / Diagnostic
• Rail

Applications:

• Low Pressure Pneumatic Machinery Equipment
• Suitable for Very Low and High Temperatures


Product Types:

• Stud Fitting, Male NPT Thread
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male BSPP Thread
• Stud Fitting, Male Metric Straight Thread
• Stud Elbow, Male NPT Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male BSPP Thread
• Stud Elbow, Male Metric Straight Thread
• Stud Run Tee, Male NPT Thread
• Stud Run Tee, Male BSPT Thread
• Stud Branch Tee, Male NPT Thread
• Branch Tee, Male BSPT Thread
• Single Banjo, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tee
• Equal Bulkhead Connector
• Nut

Technical Characteristics:

• Fluids: Compressed air, other fluids: contacts us
• Materials: nickel-plated brass, silicone free
• Pressure: Vacuum to 40 bar
• Temperature: -40°C to +100°C

Technologies:

• Compression fittings
• Connects to flexible tubing
• Pneumatic fittings
• Spigot fitting
• Stud fitting
Body Material: NICKEL PLATED BRASS
Connection 1 Thread Size (metric): R1/8
Connection 1 Thread Style: BSPT
Connection 1 Tube O.d. (mm): 4x6
Division: Low Pressure Connectors Europe Division
Shape: Male stud fitting thread
Weight: 0.016

Technical specifications


Attributes
Connecting diameterR 1/8 in
MaterialNickel-Plated Brass
Type of threadingBSPT
TypeSpigot Fitting
ModelF3BPL
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days