References
IMI Norgren:36053013
Rubix:132A8136
Manufacturer :36053013

Documents
Product details : NORGREN 36053013 STR M ADAPTER
IMI Norgren ENOTS un-plated brass compression fittings are rugged, durable and suitable for use in extremes of temperature and pressure. They are ideal for most general industrial applications.
Strengths
Wide range of types and sizes
Rugged and durable
Rugged and durable
Applications
Suitable for use under extreme conditions of temperature and pressure
Ideal for most general industrial applications
Ideal for most general industrial applications
Technical specifications
Attributes
| Connecting diameter | r1/4 |
|---|---|
| Connecting diameter 2 | 12 |
| Material | brass |
| Type of threading | r |
| Type | straight male adapter (female tube ø ext. to iso r tapered male thread) |
| Model | 36 series (metric) |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- Usually arrives within 14 working days
