MECALINE 869399 STRAIGHT MALE FITTING 10-R3/8IN
MALE TAPER STRAIGHT COMPRESSION FITTING
See technical informationSee documentsReferences
Superseded Ref:786844
Mecaline:869399
Rubix:216A2698
EAN:3660338231384

Documents
Product details : MECALINE 869399 STRAIGHT MALE FITTING 10-R3/8IN
Body and nut of nickel-plated brass, with brass ring. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes.
Suitable for compressed air, water, inert fluids and oil.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
| Connecting diameter | r3/8 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass body |
Show UNSPSC/ECL@SS
£ 5.55 excl. VAT
/ Each
£ 6.66 incl. VAT
- In stock: Next day delivery
