References
Mecaline:734341
Rubix:216A2304
EAN:3660338021947

Product details : MECALINE 734341 MALE TEE 6X4 R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/8 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Usually arrives within 14 working days
