Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 9241921 MALE ELBOW 4-R1/8IN859509
MECALINE 9241921 MALE ELBOW 4-R1/8IN859509
MALE TAPER ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859509
rubix:
214A5352
ean:
3660338145100
Technical specifications
Connecting diameter
R1/8 ''
Material
Brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 9241921 MALE ELBOW 4-R1/8IN859509
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/8 ''
Material
Brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
2.94
excl. VAT
/
Each
Ā£
3.53
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 869669 NUT 8
MECALINE 858907 NUT 8/6-M12X1
MECALINE 859533 FEMALE ELBOW 8-R1/4IN
MECALINE 859712 CAPTIVE POLYAMIDE SEAL 3/4
MECALINE 859411 STRAIGHT FEMALE FITTING 8-1/4
MECALINE 858692 FERRULE SERIES BRASS 15
MECALINE 859713 CAPTIVE POLYAMIDE SEAL 1IN
MECALINE 859265 SINGLE BANJO 6/4-1/8
MECALINE 859182 FEMALE STRAIGHT FITTING 10/8-G3/8IN
SMC KFG2L1210-04S INSERT FITTING
MECALINE 859091 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/4IN
MECALINE 859474 BRANCH FITTING 8 R3/8IN
MECALINE 859079 SINGLE BANJO HOUSING 4/2 7-M5
MECALINE 859134 NON-ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
SMC KFG2T0425-02S INSERT FITTING