MECALINE 858572 NON-ORIENTABLE STRAIGHT MALE FITTING 15X12-R1/2IN
MALE TAPER STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:858572
Rubix:216A2444
EAN:3660338136429

Documents
Product details : MECALINE 858572 NON-ORIENTABLE STRAIGHT MALE FITTING 15X12-R1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 15 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- Usually arrives within 14 working days
