MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MALE TAPER STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:858571
Rubix:216A2436
EAN:3660338136412

Documents
Product details : MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/2 '' |
|---|---|
| Connecting diameter 2 | 12 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
- Usually arrives within 14 working days
