Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
MALE TAPER STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859143
rubix:
216A2723
ean:
3660338141799
Technical specifications
Connecting diameter
R1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.49
excl. VAT
/
Each
£
5.39
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859537 FEMALE ELBOW 10-R1/2IN
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
SMC KFG2L1613-03S INSERT FITTING
MECALINE 858585 NON ORIENTABLE ELBOW 6X4 - 6X4-R3/8IN
MECALINE 859284 DOUBLE BANJO 5/3-1/8
SMC KFG2H1075-04S INSERT FITTING
SMC DL10-03 FITTING
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
MECALINE 869668 NUT 6
MECALINE 869392 STRAIGHT MALE FITTING 4- R1/8IN
MECALINE 859656 REDUCER 10-8
MECALINE 859186 FEMALE STRAIGHT FITTING WITH SPRING 6/4-G1/8IN
SMC KFG2H1210-03S INSERT FITTING
MECALINE 859534 FEMALE ELBOW 8-R3/8IN
MECALINE 858695 FERRULE SERIES BRASS 22