Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859534 FEMALE ELBOW 8-R3/8IN
MECALINE 859534 FEMALE ELBOW 8-R3/8IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859534
rubix:
216A2555
ean:
3660338145346
Technical specifications
Connecting diameter
G3/8 ''
Material
Brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859534 FEMALE ELBOW 8-R3/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G3/8 ''
Material
Brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.76
excl. VAT
/
Each
£
6.91
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
MECALINE 859395 TEE FITTING 8 R1/8IN
MECALINE 859524 MALE ELBOW 16-R1/2IN
MECALINE 859214 ORIENTABLE ELBOW 4/2 7- R1/8IN
NORGREN 36050110 22MM OD TUB SLEEVE UNIVERSAL
MECALINE 859222 ORIENTABLE ELBOW6/4-G1/8IN
SMC H10-02 FITTING
MECALINE 859088 TAPERED ORIENTABLE STRAIGHT MALE FITTING6/4-1/8 - R
MECALINE 859417 STRAIGHT FEMALE FITTING 14-1/2
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
SMC KFT10U-02 FITTING
SMC KFH08U-03 INSERT FITTING
MECALINE 859216 ORIENTABLE ELBOW 6/4-R1/4IN
NORGREN 36050105 TUB SLEEVE UNIVERSAL
MECALINE 859405 TEE FITTING 18-R1/2IN