Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
KFH Male Connector
References
smc:
KFH06-01-X2
rubix:
116A9704
manufacturer :
00076033
Technical specifications
Material
Brass
Connecting diameter 2
6 mm
Product details
Technical specifications
Product details : SMC KFH06-01-X2 INSERT STRAIGHT 6MM TO 1/8 BSP
Suitable for use with nylon, soft nylon and urethane tubing
Large retaining force
Low tightening torque
Technical specifications
Attributes
Material
Brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Delivery usually within (
24
) days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859101 ORIENTABLE STRAIGHT FITTING 10/6 5-R1/4IN
MECALINE 859633 ADAPTER -8-G1/8IN
MECALINE 859226 ORIENTABLE ELBOW 10/8-G1/4IN
MECALINE 859021 OLIVE 18 L
SMC L08-02 SELF-ALIGN FITTING
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
MECALINE 859166 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/2IN
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
MECALINE 859161 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1.25
MECALINE 859158 ORIENTABLE STRAIGHT FITTING WITH SPRING 6/4 G3/8IN
SMC KFG2L1075-03S INSERT FITTING
SMC KFG2V0806-03S INSERT FITTING
MECALINE 859454 TEE FITTING 8 R3/8IN
MECALINE 859180 FEMALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 859611 FEMALE STRAIGHT FITTING 10 X 1/2