MECALINE 858585 NON ORIENTABLE ELBOW 6X4 - 6X4-R3/8IN


MALE TAPER ELBOW PUSH-ON FITTING

References
mecaline:858585
rubix:216A2328
ean:3660338136559
NON ORIENTABLE TAPERED ELBOW  6X4,CONIQUE -  6X4-3/8 - R
brand logo
Technical specifications
Connecting diameterr3/8 ''
Materialnickel-plated brass
Connecting diameter 26 mm
See all Specifications

Product details : MECALINE 858585 NON ORIENTABLE ELBOW 6X4 - 6X4-R3/8IN


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameterr3/8 ''
Materialnickel-plated brass
Connecting diameter 26 mm
Type of threadingconical
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
  • Usually arrives within 14 working days