Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
MECALINE 859543 FEMALE ELBOW 16-R1/2IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859543
rubix:
216A2547
ean:
3660338145438
Technical specifications
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
16 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859543 FEMALE ELBOW 16-R1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
16 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
12.08
excl. VAT
/
Each
Ā£
14.50
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MECALINE 859099 ORIENTABLE STRAIGHT FITTING 8/6-R1/8IN
MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
MECALINE 862081 FERULE 6MM
MECALINE 859297 DOUBLE BANJO 10/8-1/2
MECALINE 859149 ORIENTABLE FITTING WITH SPRING FOR HOSE 8/6-R1/8IN
SMC KFG2L1008-04S INSERT FITTING
SMC DEF10-03 FITTING
MECALINE 859711 CAPTIVE POLYAMIDE SEAL 1/2
MECALINE 859655 REDUCER 8-6
SMC KFG2T1210-03S INSERT FITTING
MECALINE 859526 MALE ELBOW 18 R3/4IN R
MECALINE 859613 FEMALE STRAIGHT FITTING 12-3/8
MECALINE 859296 DOUBLE BANJO 10/8-3/8
MECALINE 858908 NUT 10/8-M14X1
MECALINE 859309 WASHER BI-MATERIAL B 1/8